Multi-Purpose Bit Set 49PC

Order Code: ZT2489989S

£15.99 Inc VAT (20%)


Description

With this 49-bit set, you'll find star* and hex (metric and imperial) bits in tamperproof and standard formats, plus Phillips, Spanner Bits, Tri-wings, Torq sets, and PzDrives.

Features and Benefits
• Standard bits: Phillips Ph0, Ph1 (x3), Ph2 (x3), Ph3 (x2); PzDrive Pz1 (x2), Pz2 (x3), Pz3 (x2); Hex (imperial AF) 5/32"", 9/64"", 1/8"", 7/64"", 3/32"" 5/64""; Torq set 6, 8, 10mm; Tri-wing 1, 2, 3, 4mm; Spanner 4, 6, 8, 10mm.
• Tamperproof bits: Hex (metric) 2, 2.5, 3, 4, 5, 6mm; Star* T8H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H.
• Length: 25mm.
• Magnetic bit holder, 60mm long

Typical Applications
• Automotive environment

See full description
Specifications for Multi-Purpose Bit Set 49PC
  • MFR Part No.
    2552
  • Shank Shape
    Hex
  • Number of Pieces
    49
  • Bit Type
    Torq Set
    Hex
    Phillips
    Pozidrive
    Tri-Wing
    Tamperproof Hex
    Spanner
    Tamperproof Torx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome