0
1

Star Bit Set 16PC - LSR5732783S

Order Code: ZT2490090S

£21.99 Inc VAT (20%)


Description

A 16 piece Star* bit set from T10 to T60 in two different lengths - 30mm and 75mm, with 3/8"D adaptor.

Features and Benefits
• 10mm Hex shank Star*bits: 30mm long: T10, T15, T20, T25, T27, T30; 75mm long: T20, T25, T30, T40, T45, T47, T50, T55, T60
• 3/8""D adaptor
• Bits manufactured from silicon steel with black phosphate finish
• Socket is manufactured from chrome vanadium

Typical Applications
• Construction
• DIY
• Electrical

See full description
Specifications for Star Bit Set 16PC - LSR5732783S
  • MFR Part No.
    2783
  • Number of Pieces
    16
  • Shank Shape
    Hex
  • Bit Type
    Torx
  • Bit Material
    Black Phosphate Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome