Swift Bit Box 7 Piece Industrial Universal SL Pz PH 02060116

Order Code: ZT5515948S

£9.99 Inc VAT (20%)


Description

Felo swift bit box 7-piece industrial universal SL | PZ | PH The swift bit box industry universal set from Felo includes six different bits and a bit holder. The numbers attached to the set mean that the bit sizes can be seen at a glance and removed easily - even with one hand. The box thus fulfills the function of an auxiliary screwdriver. The attachments can be easily attached to the bit holder included in the tool (or to screwdrivers, ratchets, etc.) and thus offer maximum flexibility. With the bit tool, screws of different sizes and outputs can be easily screwed in or out of materials. The industrial series is particularly suitable as a classic craftsman / professional version. Equipment Felo swift bit box industry universal 7-piece SL / PZ / PH 2x SL 026: 5.5x1.0 / 6.5x1.2 2x 026: PZ 1 / PZ 2 2x 026: PH 1 / PH 2 1x 038: bit holder Industry series as a classic craftsman / professional version Bit sizes at a glance Easy removal - one-hand operation Function as an auxiliary screwdriver High flexibility High-quality materials "Quality made in Germany"

See full description
Specifications for Swift Bit Box 7 Piece Industrial Universal SL Pz PH 02060116
  • Number of Pieces
    7
  • Product Type
    Bit Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome