2 Piece Stubby Screwdriver Set

Order Code: ZT3521011S

£2.25 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.250%
20 - 49£2.164%
50 - 99£2.078%
100 - 199£1.9812%
200 +£1.8916%


Description

DURABLE: This stubby screwdriver set includes a Phillips Z2 and 6mm slotted and are made from strong chrome vanadium steel. VERSATILE AND EASY TO USE: With a stubby design for use in confined spaces, they have a comfortable soft grip for ease of use.

Specifications for 2 Piece Stubby Screwdriver Set
  • Number of Pieces
    2
  • Handle Material
    Soft Grip
  • Material
    Chrome Vanadium Steel
  • Product Type
    Screwdriver Set