26893 TorqueVario S Torque Screwdriver Set 13 Pieces

Order Code: ZT1008187X

£129.99 Inc VAT (20%)


Description

TorqueVario-S torque screwdriver set 13 piece compact set, essential for accurate and effective work. Ergonomic Soft Finish grip for comfort during repetitive tasks, light, compact, modern design. Calibrated, certified and traceable to EN 6789 with an accuracy of +/-6%. Metal box with cut-foam insert contains TorqueVario-S torque screwdriver, setter, bit holder and 10 of ¼" bits. Also compatible with Wiha's one piece torque blades for unrivalled access in tight spaces.

Contents: handle 1.0 - 5.0Nm, 1/4" hex dr. universal bit holder, torque setter screwdriver.

Screwdriver bits: Phillips: PH1, PH2, Pozidriv: PZ1, Z2,
Torx: T10, T15, T20, T25, Hex 3, 4mm.

See full description
Specifications for 26893 TorqueVario S Torque Screwdriver Set 13 Pieces
  • Drive Size
    1/4in
  • Drive Type
    Hexagon
  • Torque Range
    1 to 5 Nm
  • Handle Material
    Ergonomic Multi-Component Handle
  • Overall Length
    127mm
  • MFR Part No.
    26893
  • Accuracy
    ±6%
  • Torque Adjustability
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome