2C-T-offset screwdriver hex. size2.5mm

Order Code: ZT2468543S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Blade from bit steel, matt chrome-plated 2-component-handle for a hands-friendly transfer of force Blade of chrome-vanadium steel Matt chrome-plated

Specifications for 2C-T-offset screwdriver hex. size2.5mm
  • Blade Length
    100mm
  • Material
    Chrome-Vanadium Steel
  • Finish/Coating
    Matt chrome-plated
  • Handle Design
    2C°C
  • Width Across Flats
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome