8pc 1/2" Drive Extra Long Hex Socket Bit Set Insert Foam

Order Code: ZT3739850S

£16.99 Inc VAT (20%)


Description

8pc extra long hex socket bit set to use with 1/2" drive ratchet or extension bar. Overall length of 140mm. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in insert foam.
Set includes:

- 5, 6, 7, 8, 10, 12, 14, 17mm

Specifications for 8pc 1/2" Drive Extra Long Hex Socket Bit Set Insert Foam
  • Tip Type
    Hex
  • Drive Size
    1/2in
  • Set Quantity
    8
  • Overall Length
    140mm
  • Product Type
    Hex Socket Bit Set
  • Tip Size
    10
    5
    6
    14
    8
    12
    7
  • Finish/Coating
    Matt
  • Sizes Included
    17mm
    14mm
    7mm
    10mm
    6mm
    8mm
    5mm
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome