9 In 1 Ratchet Multi-Bit Screwdriver - Universal - 4932471598

9 In 1 Ratchet Multi-Bit Screwdriver - Universal - 4932471598

Order Code: ZT3598079S

£24.99 Inc VAT (20%)


Description

Ergonomic 152 mm long screwdriver with 1/4″ Hex nut driver (in reception) and built in loop maker.
Full metal high torque ratchet for 2x driving speed and control.
88 mm long power groove bits, power tool compatibility.
Precision hardened bit tips: Durable driving tips for secure fitment and long life.
Revolver style bit storage in handle.

See full description
Specifications for 9 In 1 Ratchet Multi-Bit Screwdriver - Universal - 4932471598
  • Product Type
    Screwdrivers & Sets
  • Number of Pieces
    9
  • Length
    152mm
  • Bit Length
    88mm