AT.9PB Prot SD Set 9-PCE Set STD

Order Code: ZT3297699S

£59.99 Inc VAT (20%)


Description

The Protwist® Screwdriver Sets are a range of class-leading screwdrivers offering strength, torque, and durability far above the competition. This new range features 4x improved corrosion resistance over previous models, virtually removing the risk of damage from chemicals or rust.

Features and Benefits
• Class-leading tip life - Improved zinc coating doubles the tip life compared to other models
• Comfort & Performance - New handle material and design provides optimal comfort, grip and torque
• Inline Hardening - The inline hardening process makes the bar twice as strong, for incredible durability
• CNC tip machining - provides a better screw fit and maximum potential torque transfer
• Colour Coded - Each tip gets a unique colour for faster tool identification and unparalleled ease of use

Notes
• Available in packs of different sizes & tip types
• Tip sizes built to fit the most common sizes

See full description
Specifications for AT.9PB Prot SD Set 9-PCE Set STD
  • Tip Size
    3.5mm
    5.5mm
    2.5mm
    4mm
  • Number of Pieces
    1
  • Series
    Protwist®
  • Tip Type
    Pozi
    Phillips
    Slotted
  • MFR Part No.
    AT.9PB
  • Blade Length
    100mm
    75mm
  • Finish/Coating
    Gold Coloured Zinc Coated Tip
  • Special Features
    Corrosion-resistant
    Magnetized Tip
    Oil and Acid Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome