ATD3X150VE Prot SD Pz 3X150 1000V

Order Code: ZT3297993S

£23.99 Inc VAT (20%)


Description

The Protwist® 1,000 Volt Insulated Screwdrivers are designed for professional-grade performance, offering unmatched durability, strength, and torque for high-voltage tasks. This robust range surpasses competitors with 4x improved corrosion resistance, safeguarding against chemical and rust damage. For ultimate safety, each screwdriver is VDE approved and individually tested at 10,000 Volts. The screwdrivers include a zinc-coated tip that doubles lifespan, ergonomic handles for superior comfort and grip, and inline hardening that reinforces the bar for extraordinary resilience. CNC-machined tips ensure optimal fit and torque transfer, while colour-coded tips simplify tool selection, making Protwist® screwdrivers an exceptional choice for reliable, efficient, and safe usage in electrical work.

Features and Benefits
• Offers industry-leading durability with strengthened bars for high-voltage tasks
• Has 4x better corrosion resistance for added protection from chemicals and rust
• Includes VDE certification and individual voltage testing at 10,000 Volts for safety assurance
• Coated with zinc to double the tip lifespan, outperforming other models
• Designed with an ergonomic handle that enhances comfort, grip, and torque
• Strengthened by inline hardening for exceptional resilience and long-term performance
• CNC-machined tips to ensure precise fit and effective torque transfer
• Colour-coded tips for easy and quick tool identification

Notes
• These products can be purchased individually or as part of a set

See full description
Specifications for ATD3X150VE Prot SD Pz 3X150 1000V
  • Tip Type
    Pozi
  • Screwdriver Type
    Insulated
  • Standards Met
    ASME B107.600
  • MFR Part No.
    ATD3X150VE
  • Tip Size
    PZ3
  • Special Features
    Insulated
    Oil and Acid Resistant
    Corrosion-resistant
  • Series
    Protwist
  • Blade Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome