ATP.J6PB ProTwist Screwdriver 6 Piece Set

Order Code: ZT3297229S

£41.99 Inc VAT (20%)


Description

A new generation of professional screwdrivers with precision machined tips, hardened and tempered blades and Shaped for massive torque transmission. Ideal for specific task revolving around loosening or tightening fasteners. Resistant to workshop chemicals and solvents with colour coding for fast and easy identification.

Slotted: has a flattened tip used for screws with a straight linear intrusion across the head

Phillips: have a cross shape recess and were designed to be able to take more torque

Kit Contents
Phillips: PH1 x 100 mm, PH2 x 125 mm
Slotted: 3.5 x 75 mm, 4 x 100 mm, 5.5 x 150 mm, 6.5 x 150 mm

Features and Benefits
• Dual material handle provides high resistance against shocks, chemicals, oil and hydrocarbons
• Extra-long blades for accessing difficult and hard to reach areas
• Matt chromed blade, black treated head

Typical Applications
• DIY
• Electronics
• Opening consoles - Xbox/PlayStation
• Opening Mobile phones
• Opening MacBook's
• Mechanical and industrial production
• Woodworking/carpentry
• Fastening wood to metal

See full description
Specifications for ATP.J6PB ProTwist Screwdriver 6 Piece Set
  • Blade Length
    75mm
    150mm
    125mm
    100mm
  • Series
    Protwist®
  • MFR Part No.
    ATP.J6PB
  • Tip Size
    3.5mm
    5.5mm
    6.5mm
    4mm
    PH2
    PH1
  • Finish/Coating
    Black Oxide
  • Special Features
    Colour and Icon Coded
  • Screwdriver Type
    Standard Screwdriver
  • Tip Type
    Slotted
    Phillips
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome