ATWHH2.5X75 Prot SD Hex 2.5X75STD

Order Code: ZT3297381S

£4.59 Inc VAT (20%)


Description

The ATW Series Protwist® SHOCK Screwdrivers are a class above when it comes to comfort, reliability and torque.
Available in a wide range of sizes and configurations, the ATW SHOCK series boasts an extra long blade for maximum reach, whilst proving excellent resistance to corrosion and wear.

Features and Benefits
• Laser marking - gives virtually permanent marking
• Impact zone with steel strike - hexagonal blade with 73MO Steel
• Hexagonal blade with shoulder to take a wrench
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance

See full description
Specifications for ATWHH2.5X75 Prot SD Hex 2.5X75STD
  • Tip Size
    3mm
  • Tip Type
    Hex
  • Special Features
    Corrosion-resistant
    Chemical Resistant Handle
    Oil and Acid Resistant
  • MFR Part No.
    ATWHH2.5X75
  • Series
    Protwist
  • Blade Length
    75mm
  • Blade Material
    Steel
  • Screwdriver Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome