ATX10X75ST Prot SD TORX 10X75 Stain

Order Code: ZT3297427S

£12.29 Inc VAT (20%)


Description

ATX Series - Protwist® Screwdrivers provide all the comfort and torque professionals have come to expect from the Protwist® series. A class above when it comes to comfort, reliability and torque, the ATX Series is available in a wide range of sizes and configurations to suit you.

Features and Benefits
• Torx heads
• Laser marking - gives virtually permanent marking
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance

Notes
• Available in a wide range of sizes and configurations

See full description
Specifications for ATX10X75ST Prot SD TORX 10X75 Stain
  • Tip Type
    Torx
  • Series
    ATX
  • Blade Length
    75mm
  • Tip Size
    T10
  • MFR Part No.
    ATX10X75ST
  • Screwdriver Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome