Electric PocketMax Screwdriver Set, 5 Piece

Order Code: ZT3114041S

£39.99 Inc VAT (20%)


Description

The Wiha electric PocketMax® Screwdriver is made for controlled fastening for live parts up to 1, 000 V AC. It conveniently fits into any shirt or pants pocket, the ideal companion for every professional. The bit depot is securely stowed in the handle and includes four 75mm slimBits, they ensure perfect access to low-lying screws or spring clips. Thanks to a magnetic shut function, the bit depot can very easily be opened to remove the bits. During closing, the bit depot smoothly and easily glides back into the shaft and practically closes by itself thanks to the magnet. Its twistable cap ensures convenient handling. Both the magazine bit holder and the slimBits have been individually tested as per international IEC 60900 standards. Supplied with: 1 x electric Slotted slimBit 3.5 x 75mm. 2 x electric Phillips slimBits: PH1 x 75mm &PH2 x 75mm. 1 x electric PlusMinus/Pozidriv slimBit SL/PZ2 x 75mm.

See full description
Specifications for Electric PocketMax Screwdriver Set, 5 Piece
  • Set Type
    SL/PH/PZS
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome