ERGOTORQUEmax Hammer Cap Screwdriver Set Hexagonal Blade Shape 14 Parts

Order Code: ZT4131086S

£159.99 Inc VAT (20%)


Description

ERGOTORQUEmax hammer cap screwdriver set, hexagonal blade shape, 14 parts. Supplied = assembled. Number of parts = 13 pcs. Model = with square socket drive in impact cap. Handle = 2-component handle. Blade drive = hexagon. Blade shape = hexagonal. Weight = 3.5 kg. Impact cap material = steel. Tooth = 45 pcs. Product type = screwdrivers. With a 2-component handle. With hexagonal drive. Includes a T-handle ratchet. Protective impact cap at the end of the handle. Optimum torque transfer. Hardened blade. Chrome plated with browned tip. In a sturdy plastic case. With safety clamp protection.

See full description
Specifications for ERGOTORQUEmax Hammer Cap Screwdriver Set Hexagonal Blade Shape 14 Parts
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome