ERGOTORQUEmax Hammer Cap Screwdriver Set slot/PH 6 Parts

Order Code: ZT4130008S

£119.99 Inc VAT (20%)


Description

ERGOTORQUEmax hammer cap screwdriver set, slot/PH, 6 parts. Supplied = assembled. Number of parts = 6 pcs. Model = with square socket drive in impact cap. Handle = 2-component handle. Blade drive = hexagon. Blade shape = hexagonal. Conforms to = DIN 3120, ISO 1174. Weight = 1.33 kg. Impact cap material = steel. Product type = screwdrivers. With a 2-component handle. With hexagonal drive. Protective impact cap at the end of the handle. Square socket drive in accordance with DIN 3120/ISO 1174 in the impact cap. Ideal for use with T-handle screwdrivers and ratchets. Optimum torque transfer. Hardened blade. Chrome plated with browned tip. Blade made of chrome vanadium.

See full description
Specifications for ERGOTORQUEmax Hammer Cap Screwdriver Set slot/PH 6 Parts
  • Product Type
    Screwdrivers
  • Blade Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome