0
1

GSR 18 V-60 FCC FlexiClick Drill Driver Set comes with 4 Chucks & 2X5.0AH Batteries

Order Code: ZT1254380X

£699.99 Inc VAT (20%)


Description

Comes With:
1x GSR 18V-60 FCC 18v Drill Driver
2x GBA 18v 5.0Ah Batteries
1x GAL 1880 CV Quick Charger
1x GFA 18-M Metal Chuck Adapter
1x GFA 18-E Off-Set Angle Adapter
1x GFA 18-W Angle Adapter
1x GFA 18-H Hammer Adapter incl. Side Handle
1x L-Boxx 136 Carry Case
1x L-Boxx Inlay for Tool and Charger

Provides the optimum solution in most working areas around the site. At just 140mm in length, this drill driver's compact tool dimensions are suited to operation in tight spaces, and with the addition of flexible adaptors, it reaches even further. Its exceptional application versatility enables drilling in wood, metal and even concrete, as well as classic screwdriving.

Chuck Features:
-GFA18-M Professional Drill Chuck Adaptor is a highly robust attachment, with a solid metal construction, holding drill bits of up to 13mm diameter
-GFA18-W Professional Angle Screw Adaptor with 1/4" hex socket allows easy and precise screwdriving even in very tight spaces, it effectively drives screws around corners
-GFA18-E Professional Off-set Angle Screw Adaptor enables precision screwdriving close to edges, walls etc
-GFA18-H Professional Rotary Hammer Adaptor with this attachment the drill driver becomes a high-powered SDS-plus rotary hammer with an impact energy of 1 Joule

Features:
-Full flexibility with several adjustable adaptors
-FlexiClick adaptors can be locked in 16 different positions (360°) without removing them from the cordless screwdriver
-Brushless EC motor prolongs motor lifetime and maximum battery runtime
-The unique rotary hammer adaptor turns the drill/driver into a fully fledged rotary hammer
-Precision clutch prevents overtightening of screws
-Kickback control sensors detect a sudden blockage, the motor switches off within a fraction of a second
-Electronic Motor Protection uses an integrated temperature sensor management system to safeguard against overloads

See full description
Specifications for GSR 18 V-60 FCC FlexiClick Drill Driver Set comes with 4 Chucks & 2X5.0AH Batteries
  • Steel Drilling Capacity
    13mm
  • Battery Capacity
    5A·h
  • Weight
    1.7kg
  • Model Number
    06019G7170
  • Overall Length
    140mm
  • Wood Drilling Capacity
    38mm
  • No Load Speed
    0 - 1900rpm
  • Length
    140mm
  • Item
    Cordless Drill Driver
  • Number of Batteries Supplied
    2
  • Chuck Type
    Keyless
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Power Source
    Cordless
  • Capacity
    Wood Drilling Capacity: 38 mm
    Steel Drilling Capacity: 13 mm
  • Chuck Capacity
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome