Insulated Nut Driver Set 5pc with Tool Tray - VDE Approved

Order Code: ZT3160940S

£49.99 Inc VAT (20%)


Description

• CHROME PLATED – For resistance to corrosion.
• FULLY INSULATED - Each component is fully insulated to VDE and EN 60900 standards to protect from electric shocks up to 1500V DC and 1000V AC.
• SOFT GRIP HANDLES – For comfort and control.
• 5PC SET- Including sizes 6 x 125, 7 x 125, 8 x 125, 10 x 125, 13 x 125mm.
• POPULAR SIZED NUT DRIVERS – Ideal for a range of applications.
• 1500V DC AND 1000V AC SAFE LIVE WORKING – Ideal for technicians working on modern hybrid and electrical vehicles. Also suitable for electricians and other trades.
• EVA FOAM STORAGE TRAY – For easy storage. Tray Size (W x D x H) : 175 x 395 x 30mm.

See full description
Specifications for Insulated Nut Driver Set 5pc with Tool Tray - VDE Approved
  • Size
    6, 7, 8, 10, 13mm
  • MFR Part No.
    TBTE08
  • Weight
    0.83kg
  • Shaft Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome