0
1
2
3
4

Insulated Screwdriver & Plier Set 10 Piece

Order Code: ZT1009885X

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.245%


Description

Set contents:
Screwdrivers: Crosspoint No.0 x 60mm, No.1 x 80mm, No.2 x 100mm, Parallel tip 2.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm.
Pliers:
6,3/8" Pro-Torq snipe nose pliers,
6,1/4" Pro-Torq grip nipper pliers,
6,1/2" Pro-Torq engineering combination pliers.

See full description
Specifications for Insulated Screwdriver & Plier Set 10 Piece
  • Type
    Insulated Tool Kit
  • Number of Pieces
    10
  • Includes
    Pro-Torq snipe nose pliers 6.3/8"
    Pro-Torq grip nipper pliers 6.1/4"
    Crosspoint Screwdrivers: No.0 x 60mm, No.1 x 80mm, No.2 x 100mm
    Parallel Screwdrivers : 2.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm
  • Kit Type
    Insulated Tool Kit
  • Insulated
    Yes
  • Product Type
    Insualted Screwdriver and Plier set
  • MFR Part No.
    PJ1010-BZB372003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome