0
1
2
3
4

JIS Pound Thru Screwdrivers 3 Piece

Order Code: ZT3421849S

£16.99 Inc VAT (20%)


Description

A set of three pound-thru screwdrivers sized to fit Japanese Industrial Standard (JIS) screws. Precisely engineered cross-point JIS head for an accurate fit, prevents cam-out and screw damage when working on JIS fixings. A high-quality set, the Hex shaft continues through the handle for excellent impact resistance and the soft grip handles are clearly printed with the driver size for easy identification.

Features and Benefits
• Japanese (JIS) cross-point head
• Sizes: 1 x 75mm, 2 x 100mm, 3 x 150mm
• Pound-thru design,can be struck with a hammer to release the fixing before and during application of torque
• Hex shaft continues through handle for strength & impact resistance
• Manufactured from chrome molybdenum with magnetic tips

See full description
Specifications for JIS Pound Thru Screwdrivers 3 Piece
  • Screwdriver Type
    Pound Thru Screwdriver
  • Special Features
    JIS cross-point
  • Blade Material
    Molybdenum Steel
  • Tip Type
    Crosspoint
  • Number of Pieces
    3
  • MFR Part No.
    8037

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome