Mod.Atxr ProTwist TORX Screwdriver Sets, 7 Piece

Order Code: ZT3297579S

£79.99 Inc VAT (20%)


Description

Compatible with the facom modular storage system: - compatible with CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets.

Specifications for Mod.Atxr ProTwist TORX Screwdriver Sets, 7 Piece
  • Overall Length
    245mm
    185mm
    184mm
    257mm
    220mm (3)mm
  • Series
    Protwist®
  • Tip Type
    Torx
  • Tip Size
    6.0mm
    5.0mm
    5.5mm
    3.0mm
    3.5mm
    7.0mm
    4mm
  • Blade Length
    125mm
    150mm
    100mm
    75mm
  • Screwdriver Type
    Torx Screwdriver
  • Blade Material
    Nickel Chrome
  • MFR Part No.
    MOD.ATXR
  • Special Features
    Corrosion Resistance Blade
    Chemical Resistant Handle
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome