Precision Bit Screwdriver Set 32pc - AK97328

Order Code: ZT3108798S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Manufactured from S2 steel and chrome plated to provide increased protection against corrosion and wear. Range of popular bits suitable for general workshop use. Includes 115mm Bit Adaptor and 105mm Driver Handle. Supplied in storage case.

• MANUFACTURED FROM S2 STEEL – High quality steel with Chrome plating to provide increased protection against corrosion and wear.
• 32PC SET – Contents includes: 30mm Bits; Slotted - 1, 1.5, 2, 2.5, 3, 3.5, 4mm, Phillips - #000, #00, #0, #1, Pozi - #0, #1, TRX-Star* - T4, T5, T6, T7, T8, T9, T10, T15, T20, Hex - 0.7, 0.9, 1.3, 1.5, 2, 2.5, 3, 4mm, 115mm Bit Adaptor, 105mm Driver Handle.
• RANGE OF POPULAR BITS – Suitable for general workshop use. Includes 115mm Bit Adaptor and 105mm Driver Handle.
• SUPPLIED IN STORAGE CASE – For easy storage and quick access to tools.

See full description
Specifications for Precision Bit Screwdriver Set 32pc - AK97328
  • MFR Part No.
    AK97328
  • Weight
    179g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome