Protwist VDE Screwdriver Set, 6 Piece FCMATPVEJ6PB

Order Code: ZT1281376P

£59.99 Inc VAT (20%)


Description

The Facom Protwist VDE Screwdriver has a gold coloured zinc coating, offering 100% more tip life. Its screwdriver handle material is 12% softer (SHORE rating) to ensure optimum comfort and control for the user. Moulded into the centre of the handle is an ergonomically designed & lsquopower channel&rsquo that runs the length of the hand. This enables an improved grip and 10% increased torque transfer for more challenging tightening or unfastening requirements. With colour coded ends for ease of identification. Individually tested at 10,000V, these screwdrivers conform to EN 60900 Standards. This 6 Piece Set contains 4 x Slotted Screwdrivers 2.5 x 75, 3.5 x 75, 4 x 100, 5.5 x 125mm 2 x Phillips Screwdrivers PH1 x 100, PH2 x 125mm

See full description
Specifications for Protwist VDE Screwdriver Set, 6 Piece FCMATPVEJ6PB
  • MFR Part No.
    ATPVE.J6PB
  • Type
    Sl/Ph
  • Number of Pieces
    6
  • Set Type
    SL/PH
  • Tip Size
    2.5mm
    5.5mm
    3.5mm
    4mm
    No.2
    No.1
  • Tip Type
    Slotted
    Phillips
  • Blade Length
    75mm
    125mm
    100mm
  • Series
    Protwist®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome