S5-SL-PZ-VDE JET TOOLS Precision Screwdriver Set VDE, 5 Pieces

Order Code: ZT2449778S

£34.99 Inc VAT (20%)


Description

S5-SL-PZ-VDE Precision Screwdriver Set Vde, 5 Pieces

The JET TOOLS Precision Screwdriver Set VDE, 5 Pcs is a high-quality set of screwdrivers that are perfect for electricians and other professionals who need to work with live electrical equipment. The screwdrivers have ergonomic handles that make them comfortable to use, and the blades are made of S2 steel with black point ground parallel for durability and precision. The screwdrivers also have protective insulation for work up to 1,000v AC, making them safe to use with live electrical equipment.

Features:

Ergonomic handles for comfort
Blades made of S2 steel with black point ground parallel
Protective insulation for work up to 1,000v AC
5 screwdrivers in a variety of sizes
Benefits:

Safe and easy to use with live electrical equipment
Durable and precise blades
Comfortable to use for extended periods of time
Versatile set of screwdrivers for a variety of tasks
Applications:

Electrical work
Electronics work
Repair work
General use
Specifications:

Model: S_5-SL-PZ-VDE
Brand: JET TOOLS
Material: S2 steel
Color: Black
Size: 100mm
Weight: 100g
Package Includes:

5 x JET TOOLS Precision Screwdrivers

See full description
Specifications for S5-SL-PZ-VDE JET TOOLS Precision Screwdriver Set VDE, 5 Pieces
  • Colour
    Black
  • Product Type
    Precision Screwdriver Set
  • Size
    100mm
  • Number of Pieces
    5
  • Weight
    100g
  • Handle Material
    Ergonomic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome