Screwdriver and Pliers Set 59 Parts Full Drawer Inlay

Order Code: ZT4131481S

£699.99 Inc VAT (20%)


Description

Screwdriver and pliers set, 59 parts, full drawer inlay. Supplied = assembled. Number of parts = 59 pcs. Width = 564 mm. Height = 35 mm. Product type = tool kits. 1/1 system insert. Suitable for workshop trolleys and toolboxes. Fixed layout due to precise embedding. Oil and chemical resistant. Insert made of high quality, three coloured foam. The following tools are included: 1 x ERGOTORQUE diagonal side cutter, 160 mm 1 x ERGOTORQUE combination pliers, 180 mm 1 x ERGOTORQUE telephone pliers, 200 mm 1 x water pump pliers, 240 mm, 10'' 1 x 3 in 1 hexagon key wrench set, 8 pieces, long, ball end 1 x 3 in 1 Torx key wrench set, long, 8 pieces 1 x ERGOTORQUEplus straight slot screwdriver, short, 6 mm 1 x ERGOTORQUEplus straight slot screwdriver, 3 mm, 155 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 4 mm, 180 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 5.5 mm, 205 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 6.5 mm, 230 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 8 mm, 265 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 10 mm, 315 mm long 1 x ERGOTORQUEplus screwdriver, PH2, 230 mm 1 x ERGOTORQUEplus screwdriver, PH3, 265 mm 1 x ERGOTORQUEplus screwdriver, short, PH2 1 x ERGOTORQUEplus screwdriver, PH0, 155 mm 1 x ERGOTORQUEplus screwdriver, PH1, 205 mm 1 x ERGOTORQUEplus screwdriver, PZ2, 230 mm 1 x ERGOTORQUEplus screwdriver, PZ3, 265 mm 1 x ERGOTORQUEplus screwdriver, PZ0, 180 mm 1 x ERGOTORQUEplus screwdriver, PZ1, 205 mm 1 x 1/4'' ERGOTORQUEplus bit screwdriver, 205 mm 1 x 1/4'' magnetic bit holder, 50 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 3 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 4 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 5 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 6 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 8 mm 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB10 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB15 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB20 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB25 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB27 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB30 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB40 1 x 1/4'' bit for Torx screws, 25 mm, T10 1 x 1/4'' bit for Torx screws, 25 mm, T15 1 x 1/4'' bit for Torx screws, 25 mm, T20 1 x 1/4'' bit for Torx screws, 25 mm, T25 1 x 1/4'' bit for Torx screws, 25 mm, T27 1 x 1/4'' bit for Torx screws, 25 mm, T30 1 x 1/4'' bit for Torx screws, 25 mm, T40 1 x 1/4'' bit for hexagon socket, 25 mm, 2 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 2.5 mm

See full description
Specifications for Screwdriver and Pliers Set 59 Parts Full Drawer Inlay
  • Product Type
    Tool Kit
  • Width
    564mm
  • Height
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome