Screwdriver Set 7pc VDE Approved

Order Code: ZT3160821S

£42.99 Inc VAT (20%)


Description

•CHROME VANADIUM – Hardened and tempered Chrome Vanadium Steel Shafts.
•MAGENTIC AND CORROSION RESISTANT TIPS – Reducing the risk of dropping screws.
•FULLY INSULATED – Each screwdriver is fully insulated to VDE and EN 60900 standards to protect from electric shocks up to 1500V and 1000V AC.
•7PC SET – Contents includes Slotted; 3 x 75, 5.5 x 125, 6.5 x 150mm, Phillips; #0 x 75, #1 x 100, #2 x 100 and slotted voltage tester for 110-250V.
•TEXTURED HANDLES- Contoured non-slip comfort grip handles.
•SLOTTED VOLTAGE TESTER – With transparent moulded handle to magnify lamp upon direct contact to AC mains.
•1500V DC AND 1000V AC SAFE LIVE WORKING – Ideal for technicians working on modern hybrid and electrical vehicles. Also Suitable for electricians and carpenters.
•EVA FOAM STORAGE TRAY – For easy storage. Tray Size (W x D x H) : 175 x 395 x 30mm.

See full description
Specifications for Screwdriver Set 7pc VDE Approved
  • Weight
    0.58kg
  • MFR Part No.
    TBTE04

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome