Screwdriver Set Interchangeable 8pc - VDE Approved - AK61280

Order Code: ZT3108906S

£20.99 Inc VAT (20%)


Description

Hardened and tempered Chrome Vanadium steel shafts. Magnetized tips with a phosphate finish for resistance to corrosion. Impact resistant handle with a contoured, comfortable grip and twist release mechanism. Interchangeable blades lock securely within the handle. Insulated and VDE approved for use up to 1000V AC and 1500V DC. Supplied in storage case.
• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• Hardened and tempered Chrome Vanadium steel shafts.
• Magnetized tips with a phosphate finish for resistance to corrosion.
• Impact resistant handle with a contoured, comfortable grip and switch release mechanism.
• Interchangeable blades lock securely within the handle.
• Contents: Slotted; 3 x 100, 4 x 100, 5.5 x 100mm, Phillips; #1 x 80, #2 x 100mm, Driver Handle, Triangle Key, Square Key
• Insulated and VDE approved for use up to 1000V AC and 1500V DC.
• Supplied in storage case.
• Lifetime guarantee*.

See full description
Specifications for Screwdriver Set Interchangeable 8pc - VDE Approved - AK61280
  • MFR Part No.
    AK61280
  • Weight
    0.11kg
  • Bit Length
    80-100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome