SD Ergonic VDE 8 Piece Screwdriver Set

Order Code: ZT5516489S

£102.99 Inc VAT (20%)


Description

ERGONIC screwdrivers – the experience of unsurpassed quality Many handles are called ergonomic, but it is always the hand that has to adapt to the handle. ERGONIC is the only handle that adapt to the user’s hand. The flexibility of the 3-component ERGONIC handle provides perfect ergonomics, torque transmission and work comfort. Slotted Screwdrivers: 3.5 x 60, 4 x 100, 5.5 x 125mm Phillips Screwdrivers: #0 x 60, #1 x 80, #2 x 100mm 7" Combination Pliers VDE 6.25" Diagonal Cutters VDE Ergonic, the first handle that adapts to the users hand Full length, impact proof handle core is coated with elastic, scratch resistant elastomer containing cells of highly flexible plastic Smooth, seamless handle for maximum comfort Hand and handle interlock, causing less strain Anti-roll handle design Hanging hole for easy storage or inserting lever Screw tip symbol on handle cap Blades manufactured from chrome-molybdenum-vanadium steel Superior torque which exceeds DIN and ISO requirements by up to 100% Black tip for precision fit

See full description
Specifications for SD Ergonic VDE 8 Piece Screwdriver Set
  • Number of Pieces
    8
  • Slotted Screwdriver Sizes
    5.5 x 125mm
    4 x 100mm
    3.5 x 60mm
  • Product Type
    Screwdriver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome