VDE-screwdriver set 2/6 CT-mod. 6pcs

Order Code: ZT2464652S

£69.99 Inc VAT (20%)


Description

VDE Screwdriver slotted 2.5 3 4 5.5 mm cross-head PH 1 PH 2 Guaranteed protection for working under voltage up to AC 1000 V (alternating current) and DC 1500 V (direct current) Blade of high-grade chrome-molybdenum steel Driven tip phosphated, corrosion-protected and low-wear 2-component-handle for a hands-friendly transfer of force Moulded handle forms a firm unit with the blade 5-edge handle head stops it rolling off when put down Elongated hole in the handle for hanging up In foam module

See full description
Specifications for VDE-screwdriver set 2/6 CT-mod. 6pcs
  • Product Type
    Tool Assortments In The Ct Module
  • Material
    Foam
  • Length
    310mm
  • Storage
    Foam module
  • Width
    158mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome