XP1000 VDE Interchangeable Blade Screwdriver Set (18 Piece)

Order Code: ZT3931887S

£59.99 Inc VAT (20%)


Description

Expert quality XP1000®, interchangeable screwdriver set with a comprehensive selection of screwdriver tipped blades for electrical applications. Includes a circuit tester for additional safety and peace of mind. The handle and blade sleeve is moulded in two pieces, enabling the blades to be fitted deep into the handle ensuring there's no "flashover". Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Individually tested to 10, 000V, suitable for working on live circuits of 1, 000V AC and 1, 500V DC. The VDE interchangeable blades are made from SVCM steel for added strength and deliver a fast and easy press-in auto lock action with a simple release method. An additional precision screwdriver handle and 240V mains tester allow complete versatility with one set. Supplied in a convenient carrier for secure transportation and storage.

See full description
Specifications for XP1000 VDE Interchangeable Blade Screwdriver Set (18 Piece)
  • Number of Pieces
    18
  • Product Type
    Screwdriver Set
  • Handle Material
    Bi-material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome