XP1000 VDE Slimline Interchangeable Screwdriver and Pliers Set (14 Piece)

Order Code: ZT3931812S

£79.99 Inc VAT (20%)


Description

Expert quality XP1000®, selection of essential electricians' tools. Slimline interchangeable VDE screwdriver set. The insulated sheath is the same diameter as the blade, enabling the tip access to deep-seated screws found in terminals and switchboards. The handle and blade sleeve is moulded in two pieces, enabling the blades to be fitted deep into the handle ensuring there's no "flashover". Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Designed with flat sides to prevent them from rolling. Handle material and horns also prevents slipping onto live conductors and are individually tested to 10, 000V, suitable for working on live circuits of 1, 000V AC and 1, 500V DC. Additional standard and precision screwdriver handles allow complete versatility in one set. The pliers are manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance.

See full description
Specifications for XP1000 VDE Slimline Interchangeable Screwdriver and Pliers Set (14 Piece)
  • Number of Pieces
    14
  • Handle Material
    Bi-material
  • Tip Type
    Interchangeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome