DKS21Pro Scroll Saw 230V
0
1

DKS21Pro Scroll Saw 230V

Order Code: ZT1718457S

£179.99 Inc VAT (20%)


Description

The Holzmann DKS21PRO scroll saw is designed for the keen model maker and hobbyist who needs a tool to make precise intricate cuts in a variety of materials. This superior quality tool is packed with features and benefits including 120 W induction motor, 406 mm throat capacity, 57 mm max. cutting height, 500-1700 rpm vari-speed motor, flexible LED work light, and extendable table to support larger work pieces. It can take both pinned and pinless blades and has a unique and handy carry handle. The ideal tool for making intricate cuts in wood, plastic, metal, Plexiglas or plaster, and cutting shapes and patterns into wood or wider boards.

See full description
Specifications for DKS21Pro Scroll Saw 230V
  • Product Type
    Scroll Saw
  • Power
    120W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome