TC-SS 405E Scroll Saw 120W 240V EINTCSS405E

Order Code: ZT2598624S

£109.99 Inc VAT (20%)


Description

The Einhell TC-SS 405E 80 Watt Scroll Saw is ideal for precise, complicated work on wood, plastic, aluminium, plexi glass and gypsum. With its stable parallel arm, it is able to make easy, accurate cuts, including circles and round forms. The scroll saw has a blower device to remove dust particles from the saw blade. The transparent saw blade protection offers optimal security, whilst still allowing excellent visibility. For mitre cuts, the work bench can be adjusted to up to 45. Specification Input Power 120W No Load Speed 400-1,600/min. Throat Depth 406mm Max Cutting Depth 45/90 20/52mm Table Size 408 x 250mm, Table Tilt 0-45 Weight 12kg

See full description
Specifications for TC-SS 405E Scroll Saw 120W 240V EINTCSS405E
  • Power Source
    Corded 240V
  • Input Power
    120W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome