2-14-564 FatMax Aviation Snip - Right Hand Cut 250MM/10 Inch

2-14-564 FatMax Aviation Snip - Right Hand Cut 250MM/10 Inch

Order Code: ZT2602227SCopy

£18.49 Inc VAT (20%)


Description

Stanley 2-14-564 FatMax Aviation Snip - Right Hand Cut 250mm / 10 Inch The Stanley 2-14-564 FatMax Aviation Snips can cut up to 18 gauge cold-rolled steel. The forged chrome-molybdenum steel blades allow for strength, durability, and long lifewhilst helping prevent the material from slipping. The latch design allows the user to operate with one hand instead of two. These snips are colour-coded so you can easily identify them in one's toolbox. They feature a slip-resistant bi-material grip for comfort and control. Features: Suitable for cutting aluminium, sheet UPVC, wire mesh, leather, copper and plastic Bi-material easy-grip handles Double pivot action for high cutting power Made from forged alloy steel for strength and durability Serrated cutting edges prevent slippage when cutting High leverage compound cutting action snips of forged alloy steel One-handed automatic latch release with a squeeze of the handles Adjustment-free fasteners prevent loosening of the blades Colour-coded, slip-resistant bi-material grip for comfort and control Meets or exceeds ANSI standards Specification: Length: 244mm Type: right hand cut Cuts up to: 18 gauge mild steel 0.7 to 1.2mm Cutting Edge: 38mm Weight: 0.3kg

See full description
Specifications for 2-14-564 FatMax Aviation Snip - Right Hand Cut 250MM/10 Inch
  • Product Type
    Aviation Snips
  • Length
    244mm
  • Type
    Right Hand Cut
  • Weight
    0.3kg
  • Handle Material
    Bi-Material
  • Compatible Materials
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome