Aviation Tin Snips Left-Hand Cut
0
1
2

Aviation Tin Snips Left-Hand Cut

Order Code: ZT3919068S

£4.29 Inc VAT (20%)

Currently unavailable

Description

Drop-forged high carbon steel with high leverage, compound cutting action. Straight cutting blades with serrated edge to prevent slippage during cutting. Easy-grip vinyl handles with slip guards and automatic latch release for single-handed use. Suitable for cutting aluminium, mild steel and stainless steel sheet, uPVC sheet, wire mesh, leather, copper and plastic. Cutting capacity: aluminium sheet 1.8mm, mild steel 1.2mm, stainless steel sheet 0.8mm. Jaw capacity 21mm. Length 250mm.

See full description
Specifications for Aviation Tin Snips Left-Hand Cut
  • Material
    High Carbon Steel
  • Length
    250mm
  • Product Type
    Tin Snips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome