Narrow Blade Snips - 4515760

Order Code: ZT2465621S

£113.99 Inc VAT (20%)


Description

With lever action Self-opening with installed spring, with lock Polished cutting edges Sheet thickness max. 1.2 mm at strength 600 N/mm2 Non-slip 2-component handles 2-component-handles

Specifications for Narrow Blade Snips - 4515760
  • Colour
    Black varnished
  • Handle Material
    2 Components
  • Product Type
    Tin Snips
  • Length
    260mm