Snips l.250mm right with lever action

Snips l.250mm right with lever action

Order Code: ZT2464810S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

for stainless steel sheet up to 0.8 mm Self-opening with installed spring, with lock Induction-hardened precision cutting edges Cutting edge length 30 mm Right hand cutting Dual-material handle, for easy handling Right hand cutting

Specifications for Snips l.250mm right with lever action
  • Handle Material
    2-components
  • Product Type
    Tin Snips
  • Material
    Special Tool Steel
  • Cutting Edge Length
    30mm
  • Length
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome