Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
10.00MM HSS-Co 8% 3 Flute Threaded Shank Long Series Slot Drills - TiCN Coated
By SwissTech
Order Code:
ZT1153903X
£15.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.39
0%
5 - 9
£14.77
4%
10 - 19
£14.16
8%
20 +
£13.54
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
15.39
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/10-00mm-hss-co-8-3-flute-threaded-shank-long-series-slot-drills-ticn-coated/p/ZT1153903X
Add to quotation
Schedule an order and save 5%
View all Slot Drills
Description
Dimensions to DIN 844.
Tags:
#BulkDiscount
Specifications
Specifications for 10.00MM HSS-Co 8% 3 Flute Threaded Shank Long Series Slot Drills - TiCN Coated
Plunge Type
Centre Cutting
Shank Diameter Tolerance
H6
Shank Type
Threaded
Cutter Diameter
10.00mm
Overall Length
95.00mm
Cutting Direction
Right Hand
Finish/Coating
TiCN
Shank Diameter
10.00mm
Series
34
Material Grade
M42
Number of Flutes
3
Cutter Diameter Tolerance
e8
Standards Met
DIN 844
DIN 1835D
Material
Cobalt High Speed Steel
Flute Type
Helical
Flute Length
45.00mm
End Mill Type
Slot Drill
Length Type
Long
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome