16.00MM HSS-Co 2 Flute Weldon Shank Ball Nose Long Series Slot Drills

Order Code: ZT1148702X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Long Series - 2 Flute
Centre cutting. Weldon shank to DIN1835B.
Cutting diameter to e8. Shank diameter to h6.
Manufactured to DIN standards.

Specifications for 16.00MM HSS-Co 2 Flute Weldon Shank Ball Nose Long Series Slot Drills
  • Number of Flutes
    2
  • Finish/Coating
    Uncoated
  • Standards Met
    DIN 1835B
  • Flute Length
    45mm
  • Material Grade
    M35
  • Overall Length
    90mm
  • Shank Type
    Weldon
  • Material
    Cobalt High Speed Steel
  • Cutting Direction
    Right
  • Shank Diameter
    15mm
  • Cutter Diameter Tolerance
    e8
  • Cutter Diameter
    16mm
  • Plunge Type
    Centre Cutting
  • Shank Diameter Tolerance
    h6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome