3019055 Wx-G-Edss Series 2 Flute End Mill 35 Helix Plain Shank Carbide

Order Code: ZT3302237S

£79.99 Inc VAT (20%)


Description

Short series endmills are manufactured from high performance micro grain carbide with an Ultra WX coating (multi layered composite TiALN).

Centre cutting.
Cutting length: 1.5 x D.

Series WX-G-EDSS - Metric

See full description
Specifications for 3019055 Wx-G-Edss Series 2 Flute End Mill 35 Helix Plain Shank Carbide
  • Cutter Diameter
    5.5mm
  • Length Type
    Short
  • End Mill Type
    End Mill
  • Material
    Carbide