S991 Set 933 6-PCE Carbide Standard Slot Drill Set - TiAlN Coated

Order Code: ZT3469802S

£82.99 Inc VAT (20%)


Description

S991 Carbide Standard Slot Drill Sets are economical milling tools ideal for general machining tasks. These slot drill sets are versatile, capable of performing operations like plunging, ramping, and profile milling on a range of materials, including steel, stainless steel, and cast iron. Suitable for most milling machines, it's a great choice for industries like automotive and metalworking. Whether you're milling slots or handling more complex profiles, this tool delivers reliable, high-quality results across a variety of machining applications.

Features and Benefits
• Adaptability reduces the need for multiple tools
• Titanium Aluminium Nitride coating enhances durability and boosts performance when working with tough-to-machine materials
• Premium carbide material ensures superior performance and extended tool life, reducing wear and tear
• Medium-length flute design provides high rigidity, perfect for standard profile milling with reliable precision

See full description
Specifications for S991 Set 933 6-PCE Carbide Standard Slot Drill Set - TiAlN Coated
  • Material
    Carbide
  • Finish/Coating
    TiAlN
  • MFR Part No.
    S991SET933
  • Number of Flutes
    3
  • Number of Pieces
    6
  • Series
    S992
  • Milling Application
    Genral Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome