0
1

2m 4 Socket Lead Ultra Slim

Order Code: ZT1027509X

£4.99 Inc VAT (20%)


Description

Allows appliances not exceeding 13 amps to be plugged into one socket outlet. Conform to BS 1363 Part 1: 1995.

Specifications for 2m 4 Socket Lead Ultra Slim
  • Number of Sockets
    4
  • MFR Part No.
    B4W2MP
  • Type
    Extension Lead
  • Cable Length
    2m
  • Retractable
    No
  • Standards Met
    BS1363: 1995
  • Socket Type
    13A 3 Pin
  • Workplace Application
    Home & Office
  • Series
    B4W2MP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome