05771106 XS 11 Piece Socket Set 1/4 Drive In Plastic Case

Order Code: ZT5516055S

£46.99 Inc VAT (20%)
£51.999.5% off


Description

FELO F057-711-06 XS 11 PIECE 1/4″ SOCKET SET Felo XS 11pc Socket set has a strong ratchet mechanism with fine tooth 65Nm, 60 tooth, 6deg; ratcheting angle.  The slightly angled handle makes work more comfortable and protects the fingers. The bits fit directly allowing an extremely low operating height FEATURES & BENEFITS Extremely strong ratchet mechanism Tough 60 tooth 6 degree spacing ratchet Giving super fine adjustment Features a 15 degree angled ratchet – For extra comfort Sockets lock in place extra safety feature Push button release easy and fast release Strong carry case  SET CONTENTS 1 x Mini Ratchet 7 x Metric Sockets 5.5 mm to 13 mm 1 x 100 mm Extension Bar 1 x Adapter x 25 mm

See full description
Specifications for 05771106 XS 11 Piece Socket Set 1/4 Drive In Plastic Case
  • Extension Bar Length
    100mm
  • Size System
    Metric
  • Product Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome