149PC1/4" 3/8" 1/2" Socket Set

Order Code: ZT2748931S

£219.99 Inc VAT (20%)


Description

Expert Quality, six point sockets made from chrome vanadium steel that's hardened and tempered with a micro satin finish. Each socket has a knurled ring for extra grip. Supplied with a 72 tooth reversible soft grip ratchet and accessories. Packed in a tough plastic storage case with soft grip handle.|13 x 1/4" sq. dr. sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm7 x 1/4" sq. dr. deep sockets: 6, 7, 8, 9, 10, 11, 12mm5 x 1/4" sq. dr. E - sockets: E4, E5, E6, E7, E81 x 1/4" sq. dr. 72 tooth reversible ratchet with soft grip handle and "quick release" button1 x 1/4" sq. dr. universal joint1 x 1/4" sq. dr. spinner handle2 x 1/4" sq. dr. wobble extension bars: 50, 100mm1 x 1/4" sq. dr. sliding T - bar4 x 1/4" sq. dr. plain slot bits: 4, 5, 6, 7mm3 x 1/4" sq. dr. cross slot bits: No.1, 2, 33 x 1/4" sq. dr. PZ Type bits: No.1, 2, 38 x 1/4" sq. dr. Torq bits: T8, T9, T10, T15, T20, T25, T27, T308 x 1/4" sq. dr. Tamperproof Torq socket bits: T8, T9, T10, T15, T20, T25, T27, T304 x 1/4" sq. dr. hex socket bits: 3, 4, 5, 6mm10 x 3/8" sq. dr. sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm6 x 3/8" sq. dr. deep sockets: 10, 11, 12, 13, 14, 15mm5 x 3/8" sq. dr. E - Sockets: E10, E11, E12, E14, E161 x 3/8" sq. dr. 72 tooth reversible ratchet with soft grip handle and "quick release" button1 x 3/8" sq. dr. universal joint1 x 3/8" sq. dr. wobble extension bar 150mm1 x 3/8" sq. dr. coupler1 x 3/8" sq. dr. spark plug socket 10mm17 x 1/2" sq. dr. sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm5 x 1/2" sq. dr. deep sockets: 16, 17, 18, 19, 22mm3 x 1/2" sq. dr. E - sockets: E18, E20, E241 x 1/2" sq. dr. 72 tooth reversible ratchet with soft grip handle and "quick release" button1 x 1/2" sq. dr. universal joint2 x 1/2" sq. dr. wobble extension bars: 125, 250mm1 x 1/2" sq. dr. coupler2 x 1/2" sq. dr. spark plug sockets 12, 14mm1 x 1/2" sq. dr. 3 - way adaptor3 x 1/2" sq. dr. plain slot bits: 8, 10, 12mm2 x 1/2" sq. dr. cross slot bits: No.3, 42 x 1/2" sq. dr. PZ Type bits: No.3, 46 x 1/2" sq. dr. Draper TX - STAR® bits: T30, T40, T45, T50, T55, T608 x 1/2" sq. dr. Draper TX - STAR® tamperproof bits: T30, T40, T45, T50, T55, T604 x 1/2" sq. dr. hex bits: 7, 8, 10, 12, 14mm5 x Hex keys: 1.5, 2, 2.5, 3, 4mm|Manufactured and tested generally in accordance with DIN3122 and ISO3315 Specifications

See full description
Specifications for 149PC1/4" 3/8" 1/2" Socket Set
  • Product Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome