172 Piece Super Lock 1/4in 3/8in 1/2in Drive Metric Socket Set
0
1
2
3

172 Piece Super Lock 1/4in 3/8in 1/2in Drive Metric Socket Set

Order Code: ZT5519205SCopy

£139.99 Inc VAT (20%)


Description

This comprehensive 172 piece socket set uses the superior grip of the Super Lock profile for its shallow sockets and the standard 6 point profile for it's deep sockets. With a good selection of 1/4", 3/8" and 1/2" drive accessories and a hand ratchet for each drive size, this set will be a good addition to anyone's tool collection. Super Lock sockets use a unique design meaning the greater the torque applied, the more they will grip the nut or bolt. Very handy for removing stubborn, worn or rusty nuts and bolts. 1/4" Drive: 13 - Shallow Super Lock Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm 7 - Deep Sockets Standard 6 Point: 4, 5, 6, 7, 8, 9, 10mm 5 - E-Profile Sockets: E4, E5, E6, E7, E8 8 - Star Bit Sockets: T8, T9, T10, T15, T20, T25, T27, T30 8 - Tamper Star Bits: T8H, T9H, T10H, T15H, T20H, T25H, T27H, T30H 3 - Pozi Screwdriver Bit Sockets: PZ0, PZ1, PZ2 3 - Philips Screwdriver Bit Sockets: PH0, PH1, PH2 4 - Slotted Screwdriver Bit Sockets: SL4.5, SL5, SL6.5, SL7 4 - Hex Bit Sockets: H3, H4, H5, H6 2 - Extension Bars: 50mm & 100mm 1 - Universal Joint 1 - Sliding T-Bar 115mm 1 - Spinner Handle 150mm 1 - Bit Adapter for 1/4" Hex Drive Bits 3/8" Drive 10 - Shallow Super Lock Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm 6 - Deep Sockets Standard 6 Point: 10, 11, 12, 13, 14, 15mm 1 - Spark Plug Socket: 14mm 6 - E-Profile Sockets: E10, E11, E12, E14, E16, E18 1 - Extension Bar: 125mm 1 - Universal Joint 1 - Bit Adapter for 5/16" Hex Drive Bits 1/2" Drive 17 - Shallow Super Lock Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm 5 - Deep Sockets Standard 6 Point: 16, 17, 18, 19, 22mm 2 - E-Profile Sockets: E20, E24 2 - Spark Plug Sockets: 16mm, 21mm 2 - Extension Bars: 125mm, 250mm 1 - Sliding T Bar Handle 1 - Universal Joint 1 - Bit Adapter for 5/16" Hex Drive Bits 1 - 1/4" Drive 72 Teeth Quick Release Ratchet Handle 1 - 3/8" Drive 72 Teeth Quick Release Ratchet Handle 1 - 1/2" Drive 72 Teeth Quick Release Ratchet Handle 1/4'' Hex Drive Bits (25mm) 10 - Torx Bits: T8, T9, T10, T15, T20, T25, T27, T30, T40, T45 4 - Hex Bits: H3, H4, H5, H6 3 - Philips Screwdriver Bits: PH0, PH1, PH2 3 - Pozi Screwdriver Bits: PZ0, PZ1, PZ2 5/16" Hex Drive Bits (30mm) 6 - Star Bits: T40, T45, T50, T55, T60, T70 6 - Tamper Torx Bits: T40H, T45H, T50H, T55H. T60H, T70H 5 - Hex Bits: H7, H8, H10, H12, H14 2 - Philips Screwdriver Bits: PH3, PH4 2 - Pozi Screwdriver Bits: PZ3, PZ4 3 - Slotted Screwdriver Bits: SL8, SL10, SL12 7 - Hex Keys: 1.5, 2, 2.5, 3, 4, 5, 6mm

See full description
Specifications for 172 Piece Super Lock 1/4in 3/8in 1/2in Drive Metric Socket Set
  • Product Type
    Socket Set
  • Size System
    Metric
  • Socket Size
    10mm
    11mm
    12mm
    13mm
    14mm
    15mm
    16mm
    17mm
    18mm
    19mm
    20mm
    21mm
    22mm
    24mm
    27mm
    30mm
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome