2000W Heat Gun 4pc Nozzles Professional Hot Air Paint Varnish Stripper UK Plug

Order Code: ZT3739833S

£17.99 Inc VAT (20%)


Description

2000W very versatile hot air heat gun tool that can be used for numerous applications by professionals and DIY. It comes with four exchangeable nozzle for different type of work. Suitable for removal of paint and varnish, defrosting metal water pipes, forming and welding plastic, reducing heat shrinking tubes and soldering, etc. Comes with UK plug so you don't need adaptor to use it.
This heat gun has two settings:
- Low heat (position I) : for use where the work surface or surrounding must not be allowed to get too hot. Suggested: bending plastic, heat shrinking plastic.
- High heat (position II) : for faster heat up time of the work surface where you can also operate the gun at a greater distance. Suggested: welding plastic, paint stripping, defrosting pipes, removing vinyl floor tiles, soldering.

Specification:

- Voltage - 230V
- Frequency - 50Hz
- Cable length - 1.8m
- Rate power - (I) 1000W, (II) 2000W
- Temperature - (I) 350°C, (II) 500°C
- Air flow - (I) 300, (II) 500 L/min
- Protection class - double insulated

See full description
Specifications for 2000W Heat Gun 4pc Nozzles Professional Hot Air Paint Varnish Stripper UK Plug
  • Product Type
    Heat Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome