22 Tonne Air HyDriveaulic Trolley Jack

22 Tonne Air HyDriveaulic Trolley Jack

Order Code: ZT3739869S

£399.99 Inc VAT (20%)

Currently unavailable

Description

Low profile compact 22 tonne air powered hydraulic trolley jack design for point lifting of HGVs, lorry, heavy plant, tractors and commercial vehicles or articulated trailers. Fitted with handle lock with release control, air-line hook as well as air control valve. Feature non-marking durable rubber wheels and a 115mm screw extension. Powerful and reliable air operated hydraulic jack, solid construction ideal for workshop or roadside use.
Specification:

- Capacity - 22t
- Minimum height - 225mm
- Maximum height - 430mm
- Air pressure - 8-13Bar (120-200Psi)
- Working pressure - 0.7~1.0 MPA
- Dimensions - 640x350x300mm

See full description
Specifications for 22 Tonne Air HyDriveaulic Trolley Jack
  • Product Type
    Trolley Jack
  • Capacity
    22Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome