2x Car Jack Stand Axle Support Vehicle Holder Lift 3T Garage Workshop

Order Code: ZT3740007S

£36.99 Inc VAT (20%)


Description

Set of 2 board base heavy duty 6 tonne axle stands (3 tonne each) with ratchet action for quick height adjustment. Design with large board feet for a wide and firm grip with extra stability and secure locking pin to prevent from closing under down force load. Supplied as a set of 2 axle stands (pair) CE compliant.

Warning:
Never rely only on a hydraulic jack or standard jack to support the load.
Specification:

- Minimum height - 285mm
- Maximum height - 425mm
- Capacity - 6000kg per pair (3000kg each)

See full description
Specifications for 2x Car Jack Stand Axle Support Vehicle Holder Lift 3T Garage Workshop
  • Product Type
    Car Jack Stnd
  • Type
    Jack Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome