0
1
2
3
4

31 Piece 1/4"Sq Drive Socket & Colour-Coded Bit Set AK2111

Order Code: ZT3673524S

£35.99 Inc VAT (20%)


Description

SEALEY PREMIER – Part of the Comprehensive range of Sealey Premier Hand Tools, suitable for daily professional use.
POPULAR RANGE OF BITS AND SOCKETS – Suitable for general workshop use.
31PC SET – Contents Includes: 1/4"Sq Drive Sockets; 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 50mm Extension Bar, 1/4"Hex - 1/4"Sq Drive Micro Ratchet Bit Driver/Wrench, Bits; Slotted – 4, 5, 6, Phillips - #1, #2, #3, Pozi- #1, #2, #3, TRX-Star* - T10, T15, T20, T25, T27, T30, Hex – 4, 5, 6mm.
CHROME VANADIUM STEEL – Sockets are hardened and tempered with a fully polished mirror finish for resistance to corrosion.
KNURLED RING SOCKETS – To assist with grip.
COLOUR-CODED BITS – 18 satin chrome bits colour-coded for fast identification.
ACCESSORIES INCLUDED - 50mm Extension Bar and 72-Tooth 1/4”Hex – 1/4”Sq Drive Micro Ratchet Bit Driver/Wrench.
SUPPLIED IN STORAGE CASE – For easy storage solutions.
LIFETIME GUARANTEE*.

Contents:

1/4"Sq Drive Sockets; 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 50mm Extension Bar, 1/4"Hex - 1/4"Sq Drive Micro Ratchet Bit Driver/Wrench, Bits; Slotted – 4, 5, 6, Phillips - #1, #2, #3, Pozi- #1, #2, #3, TRX-Star* - T10, T15, T20, T25, T27, T30, Hex – 4, 5, 6mm

Drive:

1/4"Sq Drive

Nett Weight:

0.571kg

Ratchet:

72-Tooth

See full description
Specifications for 31 Piece 1/4"Sq Drive Socket & Colour-Coded Bit Set AK2111
  • Weight
    0.57kg
  • MFR Part No.
    AK2111
  • Drive Size
    01-Aprin
  • No. of Teeth
    72-Tooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome