Specifications for Grooves extractors 1/2 10-19mm 10pcs
  • Material
    Chrome-molybdenum steel
  • Product Type
    Sets of Bolt Extractors
  • Finish
    Gun-Metal Finish
  • Length
    130mm
  • Width
    130mm
  • Height
    55mm
  • Standards Met
    DIN 3120 – C 12, 5, ISO 1174
  • Storage
    Plastic Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome